Vertical Acting Toggle Clamp, 989 lb
Mfr # 810.10-440-E
Zoro # G016245997
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Overall Width
65 mm
Application
Specific Screw/Spindle Assembly
Includes
Bushing, Flanged Washers
Overall Depth
215 mm
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810.10-440-E
Zoro #
G016245997
UPC #
664423471917
Country of Origin
Italy
Dimensions
Overall Width
65 mm
Overall Depth
215 mm
Spindle Thread Size
M10
Overall Length
129.5 mm
Height Under Arm
50 mm
Arm Length
66 mm
Details
Application
Specific Screw/Spindle Assembly
Includes
Bushing, Flanged Washers
Item
Vertical Acting Toggle Clamp
Body Material
Steel
Clamp Arm Opening Angle
100 Degrees
Base Mounting Style
Flange
Handle Color
Red
Holding Capacity - Maximum
4,400 N
Arm Style
Solid Bar
Handle Material
Plastic
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Mounting Holes Center to Center - Long Side
45 mm
Clamping Force
989 lb
Description
Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 4,400 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 66 mm, Height Under Arm 50 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 989 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 45 mm, Overall Depth 215 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.