Vertical Acting Toggle Clamp, 989 lb
Mfr # 810.11-440-B
Zoro # G116246047
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Includes
Flanged Washers
Body Material
Steel
Overall Width
20 mm
Overall Depth
235 mm
Application
Specific Screw/Spindle Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810.11-440-B
Zoro #
G116246047
UPC #
664423471924
Country of Origin
Italy
Dimensions
Overall Width
20 mm
Overall Depth
235 mm
Spindle Thread Size
M10
Overall Length
129.5 mm
Arm Length
66 mm
Height Under Arm
69.5 mm
Details
Item
Vertical Acting Toggle Clamp
Includes
Flanged Washers
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Mounting Holes Center to Center - Long Side
30 mm
Base Mounting Style
Flange
Holding Capacity - Maximum
4,400 N
Arm Style
Solid Bar
Clamp Arm Opening Angle
100 Degrees
Handle Color
Red
Handle Material
Plastic
Accommodates Workpiece Variation
No
Handle Orientation
Vertical
Clamping Force
989 lb
Description
Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 4,400 N, Arm Style Solid Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 66 mm, Height Under Arm 69.5 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 989 lb, Handle Color Red, Handle Material Plastic, Includes Flanged Washers, Mounting Holes Center to Center - Long Side 30 mm, Overall Depth 235 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.