Zoro Homepage

Vertical Acting Toggle Clamp, 989 lb

  • Mfr # 810.11-440-F

  • Zoro # G716246034


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
235 mm
Overall Width
20 mm
Includes
Bushing, Flanged Washers
Body Material
Steel
Application
Specific Screw/Spindle Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810.11-440-F
Zoro #
G716246034
UPC #
664423471931
Country of Origin
Italy

Dimensions

Overall Depth
235 mm
Overall Width
20 mm
Overall Length
129.5 mm
Spindle Thread Size
M10
Height Under Arm
69.5 mm
Arm Length
66 mm

Details

Item
Vertical Acting Toggle Clamp
Includes
Bushing, Flanged Washers
Body Material
Steel
Application
Specific Screw/Spindle Assembly
Holding Capacity - Maximum
4,400 N
Handle Color
Red
Accommodates Workpiece Variation
No
Arm Style
U-Bar
Handle Orientation
Vertical
Handle Material
Plastic
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
30 mm
Clamp Arm Opening Angle
100 Degrees
Clamping Force
989 lb

Description

Vertical Acting Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 4,400 N, Arm Style U-Bar, Clamp Arm Opening Angle 100 Degrees , Arm Length 66 mm, Height Under Arm 69.5 mm, Accommodates Workpiece Variation No, Application Specific Screw/Spindle Assembly, Body Material Steel, Clamping Force 989 lb, Handle Color Red, Handle Material Plastic, Includes Bushing, Flanged Washers, Mounting Holes Center to Center - Long Side 30 mm, Overall Depth 235 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.