Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.51 in H
- Mfr # 351.1-9-13-8-55
- Zoro # G4698330
product price:Â
$
1.25
/ea
Key Features
Material
Stud: Steel; Base: Natural Rubber
Height
0.51 in
Dia.
0.35 in
Hardness
55 - Medium
Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.1-9-13-8-55
- Zoro #
- G4698330
- UPC #
- 664423443136
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Steel; Base: Natural Rubber
- Hardness
- 55 - Medium
- Mounting Style
- Compression
- Durometer
- 55A
- Spring Rate
- 203 lbf/in
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 20.01 lbf
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Two Threaded Studs
- Load Sideways Shear - Maximum
- 203 lbf
Dimensions
- Height
- 0.51 in
- Dia.
- 0.35 in
- Thread Size
- #8-32
- Overall Height
- 0.51 in
- Stud Length
- 0.51 in
- Overall Diameter
- 0.35 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 20.01 lbf, Overall Diameter 0.35 in, Height 0.51 in, Stud Length 0.51 in, Maximum Load Sideways Shear 203 lbf, Thread Size #8-32, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.