Vibration-Isolating Mount, 0.51 in H
- Mfr # 451.2-25-13-1/4-55
- Zoro # G4671898
product price:Â
$
7.99
/ea
Key Features
FDA Approved
Not FDA Approved
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Spring Rate
1,179 lbf/in
Overall Diameter
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.2-25-13-1/4-55
- Zoro #
- G4671898
- UPC #
- 664423473775
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Spring Rate
- 1,179 lbf/in
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Load Sideways Shear - Maximum
- 1,179 lbf
- Load Downward Compression - Maximum
- 116 lbf
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Durometer
- 55A
Dimensions
- Overall Diameter
- 0.98 in
- Thread Size
- 1/4"-20
- Overall Height
- 0.51 in
- Tap Depth
- 15/64 in
- Stud Length
- 0.51 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 116 lbf, Overall Diameter 0.98 in, Height 0.51 in, Stud Length 0.51 in, Maximum Load Sideways Shear 1,179 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.