Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 0.59 in H

  • Mfr # 456.2-15-15-12-8-55

  • Zoro # G408259151


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Height
0.59 in
Thread Size
#8-32
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Load Sideways Shear
217 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.2-15-15-12-8-55
Zoro #
G408259151
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
#8-32
Tap Depth
5/32 in
Overall Diameter
0.59 in
Taper Diameter
0.47 in
Stud Length
0.51 in
Overall Height
0.59 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Load Sideways Shear
217 lbf
Maximum Load Downward Compression
31 lbf
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Shape
Hourglass
Isolator Material
Natural Rubber
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
31.92 lbf
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
216 lbf
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 31 lbf, Overall Diameter 0.59 in, Height 0.59 in, Stud Length 0.51 in, Maximum Load Sideways Shear 217 lbf, Thread Size #8-32, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.