Zoro Homepage

Vibration-Isolating Mount, 0.63 in H

  • Mfr # 253-19-10X24-6.3-55

  • Zoro # G908258036


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Height
0.63 in
Thread Size
#10-24
Mounting
Conveyor
Resistant To
Abrasion; Alkaline; Grease; Oil; Petrol; Wear
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253-19-10X24-6.3-55
Zoro #
G908258036
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.63 in
Thread Size
#10-24
Overall Diameter
0.75 in
Stud Length
0.25 in
Overall Height
0.63 in
Taper Diameter
0.47 in

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Alkaline; Grease; Oil; Petrol; Wear
Stud or Tap Material
Zinc-Plated Steel
Durometer
55A
Shape
Flat Conical
Maximum Load Downward Compression
24.73 lbf
Isolator Material
Buna-N
Maximum Load Sideways Shear
160 lbf
Vibration Isolator Style
One Threaded Stud
Maximum Operating Temperature
176 Degrees F
Load Sideways Shear - Maximum
160 lbf
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
24.73 lbf
Operating Temperature - Maximum
176 Degrees F
Spring Rate
160 lbf/in

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 24.73 lbf, Overall Diameter 0.75 in, Height 0.63 in, Stud Length 0.25 in, Maximum Load Sideways Shear 160 lbf, Thread Size #10-24, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.