Vibration-Isolating Mount, 0.79 in H
- Mfr # 356.1-20-20-16-1/4-55
- Zoro # G400664373
product price:Â
$
2.59
/ea
Key Features
Isolator Material
Natural Rubber
Load Downward Compression - Maximum
70.37 lbf
Load Sideways Shear - Maximum
357 lbf
Mounting Style
Compression
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.1-20-20-16-1/4-55
- Zoro #
- G400664373
- UPC #
- -
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 70.37 lbf
- Load Sideways Shear - Maximum
- 357 lbf
- Item
- Vibration-Isolating Mount
- Mounting Style
- Compression
- Durometer
- 55A
- Spring Rate
- 357 lbf/in
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Hourglass
- Stud or Tap Material
- Zinc-Plated Steel
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Two Threaded Studs
Dimensions
- Overall Height
- 0.79 in
- Overall Diameter
- 0.79 in
- Taper Diameter
- 0.63 in
- Thread Size
- 1/4"-20
- Stud Length
- 0.51 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 51 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length 0.51 in, Maximum Load Sideways Shear 263 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable, Taper Diameter 0.63 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.