Vibration-Isolating Mount, 0.79 in H

  • Mfr # 454-42-20-10.5-55
  • Zoro # G4659824
product price: 
$
7.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
454-42-20-10.5-55
Zoro #
G4659824
UPC #
-
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style Plain Bore, Maximum Load Downward Compression 405 lbf, Overall Diameter 1.65 in, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,056 lbf, Thread Size 0.41 in, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 248 Degrees F, Mounting DIN 912 Socket Cap Screws (Not Included), Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Cylindrical, Stud or Tap Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews