Zoro Homepage

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 454-42-20-8.4-55

  • Zoro # G608258053


product price: $9.39
/ea

Key Features

Height
0.79 in
Thread Size
0.33 in
Resistant To
Abrasion; Alkaline; Grease; Oil; Petrol; Wear
Mounting
DIN 912 Socket Cap Screws (Not Included)
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454-42-20-8.4-55
Zoro #
G608258053
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
0.33 in
Overall Diameter
1.65 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Alkaline; Grease; Oil; Petrol; Wear
Mounting
DIN 912 Socket Cap Screws (Not Included)
Durometer
55A
Stud or Tap Material
Stainless Steel
Maximum Operating Temperature
248 Degrees F
Isolator Material
Buna-N
Maximum Load Downward Compression
405 lbf
Vibration Isolator Style
Plain Bore
Maximum Load Sideways Shear
2,056 lbf
Load Downward Compression - Maximum
405 lbf
Load Sideways Shear - Maximum
2,056 lbf
Shape
Cylindrical
Operating Temperature - Maximum
248 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Plain Bore, Maximum Load Downward Compression 405 lbf, Overall Diameter 1.65 in, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,056 lbf, Thread Size 0.33 in, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 248 Degrees F, Mounting DIN 912 Socket Cap Screws (Not Included), Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Cylindrical, Stud or Tap Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.