Zoro Homepage

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 456.2-30-20-22-5/16-55

  • Zoro # G808259157


product price: $10.39
/ea

Key Features

Height
0.79 in
Thread Size
5/16"-18
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Tap Depth
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.2-30-20-22-5/16-55
Zoro #
G808259157
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
5/16"-18
Tap Depth
5/16 in
Taper Diameter
0.87 in
Stud Length
0.63 in
Overall Diameter
1.18 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Load Downward Compression
194 lbf
Stud or Tap Material
304 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Maximum Load Sideways Shear
988 lbf
Shape
Hourglass
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
194 lbf
Load Sideways Shear - Maximum
986 lbf
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 194 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.63 in, Maximum Load Sideways Shear 988 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.