Zoro Homepage

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 456.3-20-20-16-1/4-55

  • Zoro # G608259104


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Height
0.79 in
Thread Size
1/4"-20
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Vibration Isolator Style
Two Tapped Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.3-20-20-16-1/4-55
Zoro #
G608259104
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
1/4"-20
Overall Diameter
0.79 in
Tap Depth
15/64 in
Taper Diameter
0.63 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Vibration Isolator Style
Two Tapped Holes
Maximum Load Sideways Shear
297 lbf
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Shape
Hourglass
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
58 lbf
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Load Downward Compression - Maximum
56.2 lbf
Load Sideways Shear - Maximum
571 lbf
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 58 lbf, Overall Diameter 0.79 in, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 297 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in, Taper Diameter 0.63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.