Zoro Homepage

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 456.3-25-20-20-1/4-55

  • Zoro # G808259096


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Height
0.79 in
Thread Size
1/4"-20
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
172 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.3-25-20-20-1/4-55
Zoro #
G808259096
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
1/4"-20
Overall Diameter
0.98 in
Taper Diameter
0.79 in
Tap Depth
15/64 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
172 lbf
Shape
Hourglass
Isolator Material
Natural Rubber
Vibration Isolator Style
Two Tapped Holes
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Maximum Load Sideways Shear
874 lbf
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,386 lbf
Load Downward Compression - Maximum
273 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 172 lbf, Overall Diameter 0.98 in, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 874 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in, Taper Diameter 0.79 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.