Zoro Homepage

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 456.3-30-20-22-5/16-55

  • Zoro # G508259105


product price: $10.39
/ea

Key Features

Height
0.79 in
Thread Size
5/16"-18
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Stud or Tap Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.3-30-20-22-5/16-55
Zoro #
G508259105
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
5/16"-18
Taper Diameter
0.87 in
Overall Diameter
1.18 in
Tap Depth
5/16 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
1,154 lbf
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Shape
Hourglass
Maximum Load Downward Compression
227 lbf
Vibration Isolator Style
Two Tapped Holes
Isolator Material
Natural Rubber
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
227 lbf
Load Sideways Shear - Maximum
1,153 lbf
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 227 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,154 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in, Taper Diameter 0.87 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.