Vibration-Isolating Mount, 0.81 in H
- Mfr # 253-25-1/4X20-12.7-55
- Zoro # G4674040
product price:Â
$
3.65
/ea
Key Features
Material
Rubber; Steel
Height
0.81 in
Finish
Zinc Plated
Thread Type
Threaded Stud
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-25-1/4X20-12.7-55
- Zoro #
- G4674040
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 96.67 lbf
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Item
- Vibration-Isolating Mount
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Flat Conical
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Buna-N
- Spring Rate
- 468 lbf/in
- Load Sideways Shear - Maximum
- 468 lbf
Dimensions
- Height
- 0.81 in
- Thread Size
- 1/4"-20
- Thread Length
- 1/2 in
- Dia.
- 0.98 in
- Overall Diameter
- 0.98 in
- Stud Length
- 0.5 in
- Overall Height
- 0.81 in
- Taper Diameter
- 0.65 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 96.67 lbf, Overall Diameter 0.98 in, Height 0.81 in, Stud Length 0.5 in, Maximum Load Sideways Shear 468 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.