Vibration-Isolating Mount, 0.81 in H

  • Mfr # 253-25-1/4X20-25.4-55
  • Zoro # G4690317
product price: 
$
2.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253-25-1/4X20-25.4-55
Zoro #
G4690317
UPC #
-
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 96.67 lbf, Overall Diameter 0.98 in, Height 0.81 in, Stud Length 1 in, Maximum Load Sideways Shear 468 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews