Vibration-Isolating Mount, 0.81 in H
- Mfr # 254-25-1/4X20-25.4-55
- Zoro # G4689739
product price:Â
$
5.89
/ea
Key Features
Length
1 in
Thread Size
1/4"-20
Shore Hardness
Medium
Outer Diameter
0.98 in
Mount Body
Natural rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-25-1/4X20-25.4-55
- Zoro #
- G4689739
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Length
- 1 in
- Thread Size
- 1/4"-20
- Outer Diameter
- 0.98 in
Details
- Shore Hardness
- Medium
- Mount Body
- Natural rubber
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 96.67 lbf, Overall Diameter 0.98 in, Height 0.81 in, Stud Length 1 in, Maximum Load Sideways Shear 468 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Flat Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable, Taper Diameter 0.65 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.