Vibration-Isolating Mount, 0.81 in H
- Mfr # 256-25-1/4X20-25-55-GR
- Zoro # G4702366
product price:Â
$
10.15
/ea
Key Features
Material
Silicone; Stainless Steel
Height
0.81 in
Finish
Matte
Thread Size
1/4"-20
Dia.
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-25-1/4X20-25-55-GR
- Zoro #
- G4702366
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Silicone; Stainless Steel
- Finish
- Matte
- Thread Type
- Threaded Stud
Dimensions
- Height
- 0.81 in
- Thread Size
- 1/4"-20
- Dia.
- 0.98 in
- Thread Length
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 103 lbf, Overall Diameter 0.98 in, Height 0.81 in, Stud Length 0.98 in, Maximum Load Sideways Shear 514 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Silicone, Maximum Operating Temperature 392 Degrees F, Mounting Conveyor, Resistant To Abrasion; UV Light; Wear; Weather Exposure, Shape Flat Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.