Shop J.W. WINCO
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.1-40-25-3/8-55
- Zoro # G4687395
product price:Â
$
3.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351.1-40-25-3/8-55
- Zoro #
- G4687395
- UPC #
- 664423443075
- Country of Origin
- Hungary
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 500 lbf, Overall Diameter 1.57 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,984 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.