Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.2-35-25-5/16-55
- Zoro # G4677464
product price:Â
$
3.65
/ea
Key Features
Shape
Cylindrical
Stud Length
0.63 in
Tap Depth
5/16 in
Overall Height
0.98 in
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.2-35-25-5/16-55
- Zoro #
- G4677464
- UPC #
- 664423443198
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Item
- Vibration-Isolating Mount
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 500 lbf
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Load Sideways Shear - Maximum
- 1,984 lbf
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,984 lbf/in
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
Dimensions
- Stud Length
- 0.63 in
- Tap Depth
- 5/16 in
- Overall Height
- 0.98 in
- Overall Diameter
- 1.38 in
- Thread Size
- 5/16"-18
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 500 lbf, Overall Diameter 1.38 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,984 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.