Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.3-25-25-5/16-55
- Zoro # G4690676
product price:Â
$
1.79
/ea
Key Features
Load Downward Compression - Maximum
257 lbf
Tap Depth
5/16 in
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
1,718 lbf
Stud or Tap Material
Zinc-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.3-25-25-5/16-55
- Zoro #
- G4690676
- UPC #
- 664423443242
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 257 lbf
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 1,718 lbf
- Stud or Tap Material
- Zinc-Plated Steel
- Item
- Vibration-Isolating Mount
- Durometer
- 55A
- Spring Rate
- 1,718 lbf/in
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Two Tapped Holes
- Shape
- Cylindrical
Dimensions
- Tap Depth
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Diameter
- 0.98 in
- Overall Height
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 257 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,718 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.