Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.3-38-25-5/16-55
- Zoro # G4691534
product price:Â
$
3.69
/ea
Key Features
Material
Natural Rubber; Steel
Height
0.98 in
Finish
Zinc Plated
Thread Size
5/16"-18
Thread Type
Two Tapped Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351.3-38-25-5/16-55
- Zoro #
- G4691534
- UPC #
- 664423443259
- Country of Origin
- Hungary
Dimensions
- Height
- 0.98 in
- Thread Size
- 5/16"-18
- Dia.
- 1.50 in
Details
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Two Tapped Holes
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 510 lbf, Overall Diameter 1.5 in, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 3,409 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.