Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 352.1-25-25-5/16-55
- Zoro # G4654215
product price:Â
$
1.95
/ea
Key Features
Load Downward Compression - Maximum
151 lbf
Thread Size
5/16"-18
Shape
Cylindrical
Stud Length
0.63 in
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352.1-25-25-5/16-55
- Zoro #
- G4654215
- UPC #
- 664423444140
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 151 lbf
- Shape
- Cylindrical
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Zinc-Plated Steel
- Spring Rate
- 604 lbf/in
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- One Threaded Stud
- Load Sideways Shear - Maximum
- 604 lbf
Dimensions
- Thread Size
- 5/16"-18
- Stud Length
- 0.63 in
- Overall Diameter
- 0.98 in
- Overall Height
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 151 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 604 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.