Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 451.1-25-25-5/16-55
- Zoro # G4676457
product price:Â
$
8.15
/ea
Key Features
Isolator Material
Natural Rubber
FDA Approved
Not FDA Approved
Overall Diameter
0.98 in
Load Sideways Shear - Maximum
600 lbf
Overall Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.1-25-25-5/16-55
- Zoro #
- G4676457
- UPC #
- 664423473621
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 600 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Vibration-Isolating Mount
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- Vibration Isolator Style
- Two Threaded Studs
- Spring Rate
- 600 lbf/in
- Load Downward Compression - Maximum
- 151 lbf
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
Dimensions
- Overall Diameter
- 0.98 in
- Overall Height
- 0.98 in
- Stud Length
- 0.63 in
- Thread Size
- 5/16"-18
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 151 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 600 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.