Vibration-Isolating Mount, 0.98 in H
- Mfr # 451.2-35-25-5/16-55
- Zoro # G4675906
product price:Â
$
12.65
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.98 in
Finish
Matte
Dia.
1.38 in
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.2-35-25-5/16-55
- Zoro #
- G4675906
- UPC #
- 664423473812
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Threaded Stud and Tapped Hole
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Spring Rate
- 1,984 lbf/in
- Mounting Style
- Compression
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Item
- Vibration-Isolating Mount
- Load Downward Compression - Maximum
- 500 lbf
- Shape
- Cylindrical
- Load Sideways Shear - Maximum
- 1,984 lbf
- Durometer
- 55A
Dimensions
- Height
- 0.98 in
- Dia.
- 1.38 in
- Thread Size
- 5/16"-18
- Thread Length
- 0.63 in
- Overall Height
- 0.98 in
- Stud Length
- 0.63 in
- Overall Diameter
- 1.38 in
- Tap Depth
- 5/16 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 500 lbf, Overall Diameter 1.38 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,984 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.