Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 452.1-40-25-5/16-55
- Zoro # G4672220
product price:Â
$
12.29
/ea
Key Features
Overall Height
0.98 in
Shape
Cylindrical
Durometer
55A
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
1,736 lbf/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452.1-40-25-5/16-55
- Zoro #
- G4672220
- UPC #
- 664423474796
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Durometer
- 55A
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,736 lbf/in
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Load Sideways Shear - Maximum
- 1,736 lbf
- Vibration Isolator Style
- One Threaded Stud
- Load Downward Compression - Maximum
- 434 lbf
Dimensions
- Overall Height
- 0.98 in
- Thread Size
- 5/16"-18
- Stud Length
- 0.63 in
- Overall Diameter
- 1.57 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 434 lbf, Overall Diameter 1.57 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,736 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.