Vibration-Isolating Mount, 0.98 in H

  • Mfr # 452.2-25-25-5/16-55
  • Zoro # G4666620
product price: 
$
5.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452.2-25-25-5/16-55
Zoro #
G4666620
UPC #
664423474840
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 190 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 760 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews