Zoro Homepage

Vibration-Isolating Mount, 10 mm H

  • Mfr # 352-20-10-M6-S-70

  • Zoro # G008259117


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Height
0.39 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
211 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-20-10-M6-S-70
Zoro #
G008259117
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.39 in
Thread Size
M6
Stud Length
18 mm
Overall Diameter
20 mm
Overall Height
10 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
211 lbf
Maximum Load Sideways Shear
2,141 lbf
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Threaded Stud
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Durometer
70A
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
938.57 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
9,523.64 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 211 lbf, Overall Diameter 20 mm, Height 0.39 in, Stud Length 18 mm, Maximum Load Sideways Shear 2,141 lbf, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.