Vibration-Isolating Mount, 10 mm H

  • Mfr # 452-20-10-M6-S-55
  • Zoro # G4678295
product price: 
$
3.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
452-20-10-M6-S-55
Zoro #
G4678295
UPC #
664423475052
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 145 lbf, Overall Diameter 20 mm, Height 0.39 in, Stud Length 18 mm, Maximum Load Sideways Shear 1,485 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews