Zoro Homepage

Vibration-Isolating Mount, 1.18 in H

  • Mfr # 456.1-40-30-33-5/16-55

  • Zoro # G808258242


product price: $12.19
/ea

Key Features

Height
1.18 in
Thread Size
5/16"-18
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.1-40-30-33-5/16-55
Zoro #
G808258242
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
5/16"-18
Stud Length
0.63 in
Overall Diameter
1.57 in
Taper Diameter
1.3 in
Overall Height
1.18 in

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Isolator Material
Natural Rubber
Maximum Load Downward Compression
421 lbf
Durometer
55A
Vibration Isolator Style
Two Threaded Studs
Shape
Hourglass
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
1,428 lbf
Load Downward Compression - Maximum
42.04 lbf
Load Sideways Shear - Maximum
1,426 lbf
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 421 lbf, Overall Diameter 1.57 in, Height 1.18 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,428 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable, Taper Diameter 1.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.