Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 1.18 in H

  • Mfr # 456.3-40-30-33-5/16-55

  • Zoro # G508259099


product price: $12.89
/ea

Key Features

Height
1.18 in
Thread Size
5/16"-18
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Overall Diameter
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.3-40-30-33-5/16-55
Zoro #
G508259099
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
5/16"-18
Overall Diameter
1.57 in
Tap Depth
5/16 in
Taper Diameter
1.3 in
Overall Height
1.18 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
Two Tapped Holes
Maximum Load Downward Compression
397 lbf
Stud or Tap Material
304 Stainless Steel
Durometer
55A
Shape
Hourglass
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
1,348 lbf
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
332 lbf
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
1,125 lbf
FDA Approved
Not FDA Approved
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 397 lbf, Overall Diameter 1.57 in, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,348 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in, Taper Diameter 1.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.