Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 13 mm H

  • Mfr # 351-8-13-M3-ES-55

  • Zoro # G508258030


product price: $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Height
0.51 in
Thread Size
M3
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-8-13-M3-ES-55
Zoro #
G508258030
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.51 in
Thread Size
M3
Overall Diameter
8 mm
Tap Depth
3 mm
Stud Length
6 mm
Overall Height
13 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Maximum Load Sideways Shear
120 lbf
Durometer
55A
Stud or Tap Material
Zinc-Plated Steel
Shape
Cylindrical
Maximum Load Downward Compression
16 lbf
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Load Sideways Shear - Maximum
533.79 N
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
71.17 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 16 lbf, Overall Diameter 8 mm, Height 0.51 in, Stud Length 6 mm, Maximum Load Sideways Shear 120 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.