Zoro Homepage

Vibration-Isolating Mount, 13 mm H

  • Mfr # 352-8-13-M3-S-40

  • Zoro # G208259146


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Height
0.51 in
Thread Size
M3
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-8-13-M3-S-40
Zoro #
G208259146
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.51 in
Thread Size
M3
Overall Diameter
8 mm
Stud Length
6 mm
Overall Height
13 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
Maximum Load Downward Compression
7 lbf
Maximum Load Sideways Shear
57 lbf
Shape
Cylindrical
Isolator Material
Natural Rubber
Stud or Tap Material
Zinc-Plated Steel
Maximum Operating Temperature
176 Degrees F
Durometer
40A
Load Downward Compression - Maximum
31.14 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
253.55 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 7 lbf, Overall Diameter 8 mm, Height 0.51 in, Stud Length 6 mm, Maximum Load Sideways Shear 57 lbf, Thread Size M3, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.