Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 13 mm H

  • Mfr # 451-8-13-M3-SS-55

  • Zoro # G208258156


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Height
0.51 in
Thread Size
M3
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Downward Compression
14 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-8-13-M3-SS-55
Zoro #
G208258156
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.51 in
Thread Size
M3
Overall Diameter
8 mm
Stud Length
6 mm
Overall Height
13 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Maximum Load Downward Compression
14 lbf
Maximum Load Sideways Shear
108 lbf
Durometer
55A
Shape
Cylindrical
Vibration Isolator Style
Two Threaded Studs
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
480.41 N
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Load Downward Compression - Maximum
62.28 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 14 lbf, Overall Diameter 8 mm, Height 0.51 in, Stud Length 6 mm, Maximum Load Sideways Shear 108 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.