Vibration-Isolating Mount, 15 mm H
- Mfr # 351-25-15-M6-ES-55
- Zoro # G4683910
product price:Â
$
1.69
/ea
Key Features
Material
Natural Rubber; Steel
Height
0.59 in
Finish
Zinc Plated
Thread Length
0.71 in
Dia.
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-15-M6-ES-55
- Zoro #
- G4683910
- UPC #
- 664423443600
- Country of Origin
- Hungary
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud and Tapped Hole
- Item
- Vibration-Isolating Mount
- Load Downward Compression - Maximum
- 1,072.02 N
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Load Sideways Shear - Maximum
- 7,237.25 N
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 7,237.25394 N/mm
- FDA Approved
- Not FDA Approved
- Mounting Style
- Compression
- Stud or Tap Material
- Zinc-Plated Steel
Dimensions
- Height
- 0.59 in
- Thread Length
- 0.71 in
- Dia.
- 0.98 in
- Thread Size
- M6
- Overall Height
- 15 mm
- Overall Diameter
- 25 mm
- Stud Length
- 18 mm
- Tap Depth
- 6 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 241 lbf, Overall Diameter 25 mm, Height 0.59 in, Stud Length 18 mm, Maximum Load Sideways Shear 1,627 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.