Vibration-Isolating Mount, 15 mm H
- Mfr # 351-25-15-M6-SS-55
- Zoro # G4669317
product price:Â
$
2.29
/ea
Key Features
Operating Temperature - Maximum
176 Degrees F
Durometer
55A
Load Sideways Shear - Maximum
7,237.25 N
Shape
Cylindrical
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-25-15-M6-SS-55
- Zoro #
- G4669317
- UPC #
- 664423443617
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Load Sideways Shear - Maximum
- 7,237.25 N
- Shape
- Cylindrical
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Spring Rate
- 7,237.25394 N/mm
- Vibration Isolator Style
- Two Threaded Studs
- Load Downward Compression - Maximum
- 1,072.02 N
Dimensions
- Overall Height
- 15 mm
- Thread Size
- M6
- Stud Length
- 18 mm
- Overall Diameter
- 25 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 241 lbf, Overall Diameter 25 mm, Height 0.59 in, Stud Length 18 mm, Maximum Load Sideways Shear 1,627 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.