Zoro Homepage

Vibration-Isolating Mount, 15 mm H

  • Mfr # 352-15-15-M4-S-40

  • Zoro # G208259184


product price: $0.97
/ea
Sold in multiples of 8 for $7.76

Key Features

Height
0.59 in
Thread Size
M4
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-15-15-M4-S-40
Zoro #
G208259184
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M4
Stud Length
10 mm
Overall Diameter
15 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
217 lbf
Stud or Tap Material
Zinc-Plated Steel
Isolator Material
Natural Rubber
Maximum Load Downward Compression
32 lbf
Durometer
40A
Vibration Isolator Style
One Threaded Stud
Load Downward Compression - Maximum
142.34 N
Load Sideways Shear - Maximum
965.26 N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 32 lbf, Overall Diameter 15 mm, Height 0.59 in, Stud Length 10 mm, Maximum Load Sideways Shear 217 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.