Zoro Homepage

Vibration-Isolating Mount, 15 mm H

  • Mfr # 451-10-15-M4-SS-55

  • Zoro # G808258150


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Height
0.59 in
Thread Size
M4
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-10-15-M4-SS-55
Zoro #
G808258150
UPC #
664423474031
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M4
Overall Diameter
10 mm
Stud Length
10 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Durometer
55A
Vibration Isolator Style
Two Threaded Studs
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
154 lbf
Shape
Cylindrical
Isolator Material
Natural Rubber
Maximum Load Downward Compression
23 lbf
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
685.03 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
102.31 N
Mounting Style
Compression

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 23 lbf, Overall Diameter 10 mm, Height 0.59 in, Stud Length 10 mm, Maximum Load Sideways Shear 154 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.