Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 15 mm H
- Mfr # 451-20-15-M6-ES-55
- Zoro # G4676134
product price:Â
$
3.55
/ea
Key Features
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Spring Rate
3,300.57924 N/mm
Mounting Style
Compression
FDA Approved
Not FDA Approved
Stud or Tap Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-20-15-M6-ES-55
- Zoro #
- G4676134
- UPC #
- 664423474147
- Country of Origin
- Hungary
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Spring Rate
- 3,300.57924 N/mm
- Item
- Vibration-Isolating Mount
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 480.41 N
- Durometer
- 55A
- Load Sideways Shear - Maximum
- 3,300.58 N
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Diameter
- 20 mm
- Thread Size
- M6
- Stud Length
- 18 mm
- Tap Depth
- 6 mm
- Overall Height
- 15 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 108 lbf, Overall Diameter 20 mm, Height 0.59 in, Stud Length 18 mm, Maximum Load Sideways Shear 742 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.