Vibration-Isolating Mount, 15 mm H
- Mfr # 452-30-15-M8-S-55
- Zoro # G4676518
product price:Â
$
5.55
/ea
Key Features
Isolator Material
Natural Rubber
Stud Length
20 mm
Overall Diameter
30 mm
Load Downward Compression - Maximum
1,018.64 N
Vibration Isolator Style
One Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452-30-15-M8-S-55
- Zoro #
- G4676518
- UPC #
- 664423475199
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 1,018.64 N
- Vibration Isolator Style
- One Threaded Stud
- Item
- Vibration-Isolating Mount
- Shape
- Cylindrical
- Spring Rate
- 6,983.7054 N/mm
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 6,983.71 N
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Stud Length
- 20 mm
- Overall Diameter
- 30 mm
- Thread Size
- M8
- Overall Height
- 15 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 229 lbf, Overall Diameter 30 mm, Height 0.59 in, Stud Length 20 mm, Maximum Load Sideways Shear 1,570 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.