Zoro Homepage

Vibration-Isolating Mount, 15 mm H

  • Mfr # 453-20-15-M6-S-55

  • Zoro # G208258064


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Height
0.59 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
280 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453-20-15-M6-S-55
Zoro #
G208258064
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M6
Overall Diameter
20 mm
Stud Length
18 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Sideways Shear
280 lbf
Shape
Conical
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
43.84 lbf
Vibration Isolator Style
One Threaded Stud
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
195 N
Load Sideways Shear - Maximum
49 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 43.84 lbf, Overall Diameter 20 mm, Height 0.59 in, Stud Length 18 mm, Maximum Load Sideways Shear 280 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.