Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 1.57 in H

  • Mfr # 456.2-75-40-60-1/2-55

  • Zoro # G208259153


product price: $53.99
/ea

Key Features

Height
1.57 in
Thread Size
1/2"-13
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.2-75-40-60-1/2-55
Zoro #
G208259153
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
1/2"-13
Stud Length
1.26 in
Taper Diameter
2.36 in
Overall Diameter
2.95 in
Tap Depth
15/32 in
Overall Height
1.57 in

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Pump
Maximum Operating Temperature
176 Degrees F
Shape
Hourglass
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Durometer
55A
Maximum Load Downward Compression
882 lbf
Stud or Tap Material
304 Stainless Steel
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
2,239 lbf
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Load Sideways Shear - Maximum
1,610 lbf
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
634 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 882 lbf, Overall Diameter 2.95 in, Height 1.57 in, Stud Length 1.26 in, Maximum Load Sideways Shear 2,239 lbf, Thread Size 1/2 In.-13, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.