Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 1.61 in H
- Mfr # 351.3-51-41-3/8-55
- Zoro # G4687386
product price:Â
$
6.25
/ea
Key Features
Spring Rate
1,872 lbf/in
Overall Diameter
2.01 in
Operating Temperature - Minimum
-40 Degrees F
Vibration Isolator Style
Two Tapped Holes
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.3-51-41-3/8-55
- Zoro #
- G4687386
- UPC #
- 664423443266
- Country of Origin
- Hungary
- Spring Rate
- 1,872 lbf/in
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Two Tapped Holes
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 1,872 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Vibration-Isolating Mount
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 560 lbf
Dimensions
- Overall Diameter
- 2.01 in
- Thread Size
- 3/8"-16
- Overall Height
- 1.61 in
- Tap Depth
- 25/64 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 560 lbf, Overall Diameter 2.01 in, Height 1.61 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,872 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 25/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.