Vibration-Isolating Mount, 1.61 in H

  • Mfr # 352.1-51-41-3/8-55
  • Zoro # G4663778
product price: 
$
5.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
352.1-51-41-3/8-55
Zoro #
G4663778
UPC #
664423444195
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 640 lbf, Overall Diameter 2.01 in, Height 1.61 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,600 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews