Vibration-Isolating Mount, 1.61 in H
- Mfr # 451.3-51-41-3/8-55
- Zoro # G4678259
product price:Â
$
22.69
/ea
Key Features
Mounting Style
Compression
Spring Rate
1,872 lbf/in
Load Downward Compression - Maximum
560 lbf
Load Sideways Shear - Maximum
1,872 lbf
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451.3-51-41-3/8-55
- Zoro #
- G4678259
- UPC #
- 664423473881
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Spring Rate
- 1,872 lbf/in
- Load Downward Compression - Maximum
- 560 lbf
- Load Sideways Shear - Maximum
- 1,872 lbf
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- 304 Stainless Steel
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- Vibration Isolator Style
- Two Tapped Holes
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
Dimensions
- Tap Depth
- 25/64 in
- Overall Diameter
- 2.01 in
- Thread Size
- 3/8"-16
- Overall Height
- 1.61 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 560 lbf, Overall Diameter 2.01 in, Height 1.61 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,872 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 25/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.