Vibration-Isolating Mount, 1.69 in H
- Mfr # 254-50-3/8X16-31.8-55
- Zoro # G4695235
product price:Â
$
18.19
/ea
Key Features
Material
Rubber; Stainless Steel
Height
1.69 in
Finish
Matte
Dia.
1.97 in
Thread Type
Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-50-3/8X16-31.8-55
- Zoro #
- G4695235
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Threaded Stud
- Item
- Vibration-Isolating Mount
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Flat Conical
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 885 lbf
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Buna-N
- Load Downward Compression - Maximum
- 364 lbf
- Spring Rate
- 885 lbf/in
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Height
- 1.69 in
- Dia.
- 1.97 in
- Thread Size
- 3/8"-16
- Thread Length
- 1-1/4 in
- Overall Diameter
- 1.97 in
- Taper Diameter
- 1.26 in
- Overall Height
- 1.69 in
- Stud Length
- 1.25 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 364 lbf, Overall Diameter 1.97 in, Height 1.69 in, Stud Length 1.25 in, Maximum Load Sideways Shear 885 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Flat Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable, Taper Diameter 1.26 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.