Vibration-Isolating Mount, 20 mm H
- Mfr # 351-20-20-M6-SS-55
- Zoro # G4678627
product price:Â
$
1.69
/ea
Key Features
Overall Height
20 mm
Overall Diameter
20 mm
Vibration Isolator Style
Two Threaded Studs
Thread Size
M6
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-20-M6-SS-55
- Zoro #
- G4678627
- UPC #
- 664423443563
- Country of Origin
- Hungary
- Vibration Isolator Style
- Two Threaded Studs
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 2,184.08 N
- Shape
- Cylindrical
- Stud or Tap Material
- Zinc-Plated Steel
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 431.48 N
- Mounting Style
- Compression
- Spring Rate
- 2,184.07602 N/mm
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Height
- 20 mm
- Overall Diameter
- 20 mm
- Thread Size
- M6
- Stud Length
- 18 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 97 lbf, Overall Diameter 20 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 491 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.