Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 20 mm H

  • Mfr # 351-30-20-M8-EE-55

  • Zoro # G108258072


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Height
0.79 in
Thread Size
M8
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-30-20-M8-EE-55
Zoro #
G108258072
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M8
Overall Diameter
30 mm
Tap Depth
8 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Motor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Downward Compression
238 lbf
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
8,680 lbf
Durometer
55A
Vibration Isolator Style
Two Tapped Holes
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Mounting Style
Compression
Load Downward Compression - Maximum
1,058.68 N
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
38,610.55 N

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 238 lbf, Overall Diameter 30 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 8,680 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.