Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 20 mm H
- Mfr # 352-20-20-M6-S-55
- Zoro # G4676904
product price:Â
$
1.55
/ea
Key Features
Material
Natural Rubber; Steel
Height
0.79 in
Finish
Zinc Plated
Dia.
0.79 in
Thread Type
Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352-20-20-M6-S-55
- Zoro #
- G4676904
- UPC #
- 664423444478
- Country of Origin
- Hungary
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud
- FDA Approved
- Not FDA Approved
- Load Sideways Shear - Maximum
- 1,854.91 N
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Zinc-Plated Steel
- Load Downward Compression - Maximum
- 364.75 N
- Spring Rate
- 1,854.90774 N/mm
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Durometer
- 55A
- Item
- Vibration-Isolating Mount
- Vibration Isolator Style
- One Threaded Stud
Dimensions
- Height
- 0.79 in
- Dia.
- 0.79 in
- Thread Size
- M6
- Thread Length
- 0.71 in
- Stud Length
- 18 mm
- Overall Diameter
- 20 mm
- Overall Height
- 20 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 82 lbf, Overall Diameter 20 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 417 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.