Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 20 mm H

  • Mfr # 352-25-20-M6-S-40

  • Zoro # G708259141


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Height
0.79 in
Thread Size
M6
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-25-20-M6-S-40
Zoro #
G708259141
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M6
Overall Diameter
25 mm
Stud Length
18 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Stud or Tap Material
Zinc-Plated Steel
Durometer
40A
Maximum Load Downward Compression
93 lbf
Maximum Load Sideways Shear
474 lbf
Shape
Cylindrical
Load Downward Compression - Maximum
413.68 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
2,108.46 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 93 lbf, Overall Diameter 25 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 474 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.